Zoro Homepage

On-Off Valve HEP-D-MIDI

  • Mfr # HEP-D-MIDI

  • Zoro # G702719382


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pilot pressure
3 bar to 16 bar
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
HEP-D-MIDI
Zoro #
G702719382
UPC #
-
Country of Origin
Hungary

Details

Pilot pressure
3 bar to 16 bar

Description

On-Off Valve Hep-D-Midi For Service Units, Without Threaded Connection Plates With Frb Threaded Pin Design Structure=Piston Slide, Type Of Actuation=Pneumatic, Sealing Principle=Soft, Exhaust-Air Function=Not Throttleable, Manual Override=None