Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe PQ-AL-22X1X3000

  • Mfr # PQ-AL-22X1X3000

  • Zoro # G002721399


product price: $68.15
/ea

Key Features

Tube Color
Silver
Inside Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PQ-AL-22X1X3000
Zoro #
G002721399
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
20 mm

Details

Tube Color
Silver

Description

Pipe Pq-Al-22X1X3000 For Compressed Air, Vacuum Or Liquids. Supplied In Lengths Of 3 M. Outside Diameter=22 Mm, Inside Diameter=20 Mm, Temperature Dependent Operating Pressure=-0,95 - 15 Bar, Medium Temperature=-25 - 75 °C, Ambient Temperature=-30 - 75 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.