Zoro Homepage

Plastic Tubing PAN-8X1, 25-RT

  • Mfr # PAN-8X1,25-RT

  • Zoro # G702732770


product price: $6.29
/ea
Sold in multiples of 50 for $314.50

Key Features

Tube Color
Red
Tube Hardness
D 55 +/-3
Inside Dia.
5.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-8X1,25-RT
Zoro #
G702732770
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
5.9 mm

Details

Tube Color
Red
Tube Hardness
D 55 +/-3

Description

Plastic Tubing Pan-8X1,25-Rt Standard O.D. Tubing, Can Withstand High Thermal And Mechanical Loads. Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=43 Mm, Inside Diameter=5,9 Mm, Min. Bending Radius=22 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.