Zoro Homepage

Plastic Tubing PAN-MF-6X1-SW

  • Mfr # PAN-MF-6X1-SW

  • Zoro # G402729230


product price: $3.75
/ea
Sold in multiples of 50 for $187.50

Key Features

Inside Dia.
4 mm
Tube Hardness
D 65 +/-3
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-MF-6X1-SW
Zoro #
G402729230
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
4 mm

Details

Tube Hardness
D 65 +/-3
Tube Color
Black

Description

Plastic Tubing Pan-Mf-6X1-Sw Outside Diameter=6 Mm, Bending Radius Relevant For Flow Rate=35 Mm, Inside Diameter=4 Mm, Min. Bending Radius=15 Mm, Conforms To Standard=Din 73378-Pa12-Phl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.