Plastic Tubing PAN-V0-10X1, 25-SW

  • Mfr # PAN-V0-10X1,25-SW

  • Zoro # G502725040


product price:  $20.25
/ea
Sold in multiples of 50 for $1,012.50

Key Features

Inside Dia.
7.5 mm
Tube Hardness
A 72 +/-4 D 57 +/-3
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAN-V0-10X1,25-SW
Zoro #
G502725040
UPC #
-
Country of Origin
Japan

Dimensions

Inside Dia.
7.5 mm

Details

Tube Hardness
A 72 +/-4 D 57 +/-3
Tube Color
Black

Description

Plastic Tubing Pan-V0-10X1,25-Sw Flame Retardant Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=56 Mm, Inside Diameter=7,5 Mm, Min. Bending Radius=34 Mm, Temperature Dependent Operating Pressure=-0,95 - 12 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.