Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tubing PAN-V0-8X1-SW

  • Mfr # PAN-V0-8X1-SW

  • Zoro # G202724909


product price: $16.19
/ea
Sold in multiples of 50 for $809.50

Key Features

Tube Hardness
A 72 +/-4 D 57 +/-3
Tube Color
Black
Inside Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-V0-8X1-SW
Zoro #
G202724909
UPC #
-
Country of Origin
Japan

Dimensions

Inside Dia.
6 mm

Details

Tube Hardness
A 72 +/-4 D 57 +/-3
Tube Color
Black

Description

Plastic Tubing Pan-V0-8X1-Sw Flame Retardant Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=45 Mm, Inside Diameter=6 Mm, Min. Bending Radius=24 Mm, Temperature Dependent Operating Pressure=-0,95 - 12 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.