Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tubing PEN-10X1, 5-NT

  • Mfr # PEN-10X1,5-NT

  • Zoro # G202727078


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Tube Hardness
D 52 +/-3
Tube Color
Natural
Inside Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEN-10X1,5-NT
Zoro #
G202727078
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
7 mm

Details

Tube Hardness
D 52 +/-3
Tube Color
Natural

Description

Plastic Tubing Pen-10X1,5-Nt Standard O.D Tubing, For Qs Plug Connectors, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=10 Mm, Bending Radius Relevant For Flow Rate=40 Mm, Inside Diameter=7 Mm, Min. Bending Radius=23,5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.