Zoro Homepage

Plastic Tubing PEN-8X1, 25-RT

  • Mfr # PEN-8X1,25-RT

  • Zoro # G102732257


product price: $1.75
/ea
Sold in multiples of 50 for $87.50

Key Features

Inside Dia.
5.7 mm
Tube Hardness
D 52 +/-3
Tube Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PEN-8X1,25-RT
Zoro #
G102732257
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
5.7 mm

Details

Tube Hardness
D 52 +/-3
Tube Color
Red

Description

Plastic Tubing Pen-8X1,25-Rt Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Fittings, Polyethylene (Not Approved For Use In The Food Industry). Outside Diameter=8 Mm, Bending Radius Relevant For Flow Rate=35 Mm, Inside Diameter=5,7 Mm, Min. Bending Radius=22,5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.