Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tubing PLN-4X0, 75-SW

  • Mfr # PLN-4X0,75-SW

  • Zoro # G102721381


product price: $3.15
/ea
Sold in multiples of 50 for $157.50

Key Features

Inside Dia.
2.9 mm
Tube Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLN-4X0,75-SW
Zoro #
G102721381
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
2.9 mm

Details

Tube Color
Black

Description

Plastic Tubing Pln-4X0,75-Sw Highly Resistant To Chemicals And Hydrolysis. Outside Diameter=4 Mm, Bending Radius Relevant For Flow Rate=25 Mm, Inside Diameter=2,9 Mm, Min. Bending Radius=12 Mm, Temperature Dependent Operating Pressure=-0,95 - 14 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.