Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Tubing PUN-14X2-SI

  • Mfr # PUN-14X2-SI

  • Zoro # G502729017


product price: $12.25
/ea
Sold in multiples of 50 for $612.50

Key Features

Tube Hardness
D 52 +/-3
Inside Dia.
9.8 mm
Tube Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUN-14X2-SI
Zoro #
G502729017
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
9.8 mm

Details

Tube Hardness
D 52 +/-3
Tube Color
Silver

Description

Plastic Tubing Pun-14X2-Si Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Polyurethane Fittings (Not Approved For Use In The Food Industry). Outside Diameter=14 Mm, Bending Radius Relevant For Flow Rate=84 Mm, Inside Diameter=9,8 Mm, Min. Bending Radius=45 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.