Zoro Homepage

Plastic Tubing PUN-4X0, 75-RT

  • Mfr # PUN-4X0,75-RT

  • Zoro # G802720943


product price: $1.89
/ea
Sold in multiples of 50 for $94.50

Key Features

Inside Dia.
2.6 mm
Tube Color
Red
Tube Hardness
D 52 +/-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUN-4X0,75-RT
Zoro #
G802720943
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
2.6 mm

Details

Tube Color
Red
Tube Hardness
D 52 +/-3

Description

Plastic Tubing Pun-4X0,75-Rt Standard O.D Tubing, For Qs Plug Connectors, Cn And Ck Polyurethane Fittings (Not Approved For Use In The Food Industry). Outside Diameter=4 Mm, Bending Radius Relevant For Flow Rate=17 Mm, Inside Diameter=2,6 Mm, Min. Bending Radius=8 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.