Zoro Homepage

Plastic Tubing PUN-H-12X2-SI

  • Mfr # PUN-H-12X2-SI

  • Zoro # G702730141


product price: $4.85
/ea
Sold in multiples of 50 for $242.50

Key Features

Tube Hardness
D 52 +/-3
AppliCategorical Attributeion
Thermoplastic Polyurethane Ether based
Tube Color
Silver
Inside Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUN-H-12X2-SI
Zoro #
G702730141
UPC #
-
Country of Origin
Czechia

Dimensions

Inside Dia.
8 mm

Details

Tube Hardness
D 52 +/-3
AppliCategorical Attributeion
Thermoplastic Polyurethane Ether based
Tube Color
Silver

Description

Plastic Tubing Pun-H-12X2-Si Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=12 Mm, Bending Radius Relevant For Flow Rate=62 Mm, Inside Diameter=8 Mm, Min. Bending Radius=33 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.