Plastic Tubing PUN-H-2X0, 4-SW
- Mfr # PUN-H-2X0,4-SW
- Zoro # G902721574
product price:Â
$
1.29
/ea
Sold in multiples of 50 for
$64.50
Key Features
Tube Hardness
D 52 +/-3
Inside Dia.
1.2 mm
Tube Color
Black
AppliCategorical Attributeion
Thermoplastic Polyurethane Ether based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUN-H-2X0,4-SW
- Zoro #
- G902721574
- UPC #
- -
- Country of Origin
- Japan
- Tube Hardness
- D 52 +/-3
- Tube Color
- Black
- AppliCategorical Attributeion
- Thermoplastic Polyurethane Ether based
Dimensions
- Inside Dia.
- 1.2 mm
Description
Plastic Tubing Pun-H-2X0,4-Sw Approved For Use In Food Processing (Hydrolysis Resistant) Outside Diameter=2 Mm, Bending Radius Relevant For Flow Rate=8 Mm, Inside Diameter=1,2 Mm, Min. Bending Radius=5 Mm, Tubing Characteristics=Suitable For Energy Chains In Applications With High Cycle Rates
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.