Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Connector NPQH-D-S10-Q8-P10

  • Mfr # NPQH-D-S10-Q8-P10

  • Zoro # G902733775


product price: $10.65
/ea
Sold in multiples of 10 for $106.50

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPQH-D-S10-Q8-P10
Zoro #
G902733775
UPC #
-
Country of Origin
Italy

Details

Color
Silver

Description

Plug Connector Npqh-D-S10-Q8-P10 Size=Standard, Nominal Size=7 Mm, Assembly Position=Any, Container Size=10, Design Structure=Push/Pull Principle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.