Plug NECU-S-M12G4-P1-Q6-IS

  • Mfr # NECU-S-M12G4-P1-Q6-IS

  • Zoro # G202745928


product price: $22.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NECU-S-M12G4-P1-Q6-IS
Zoro #
G202745928
UPC #
-
Country of Origin
Germany

Description

Plug Necu-S-M12G4-P1-Q6-Is Based On The Standard=(* En 61076-2-101, * En 61984), Connection Frequency=50, Mounting Type=With Threaded Sleeve, Assembly Position=Any, Product Weight=18 G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.