Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Socket MSSD-C-M16

  • Mfr # MSSD-C-M16

  • Zoro # G902748052


product price: $7.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSD-C-M16
Zoro #
G902748052
UPC #
-
Country of Origin
Poland

Description

Plug Socket Mssd-C-M16 For Solenoid Coils And Valves, Port Pattern Per Din En 175 301, Type A. Connection Frequency=50, Mounting Type=On Solenoid Valve With M3 Central Screw, Assembly Position=Any, Product Weight=38 G, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type A To En 175301-803, * Per Din En 175301-803, * Cubic Design)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.