Zoro Homepage

Plug Socket MSSD-EB-M12-24VDC-SD-EX

  • Mfr # MSSD-EB-M12-24VDC-SD-EX

  • Zoro # G002729142


product price: $37.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSD-EB-M12-24VDC-SD-EX
Zoro #
G002729142
UPC #
-
Country of Origin
Germany

Description

Plug Socket Mssd-Eb-M12-24Vdc-Sd-Ex Mounting Type=On Solenoid Valve With M2.5 Central Screw, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803, * Cubic Design), Operating Voltage Range Dc=0 - 30 V, Operating Voltage Range Ac=0 - 24 V, Acceptable Current Load At 40°C=6 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.