Zoro Homepage

Plug Socket MSSD-EB-M12

  • Mfr # MSSD-EB-M12

  • Zoro # G902750048


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSSD-EB-M12
Zoro #
G902750048
UPC #
-
Country of Origin
Hungary

Description

Plug Socket Mssd-Eb-M12 For Solenoid Coils And Valves, Port Pattern Per Din En 175 301, Type C. Connection Frequency=50, Mounting Type=On Solenoid Valve With M2.5 Central Screw, Assembly Position=Any, Product Weight=11 G, Electrical Connection=(* 3-Pin, * Plug Socket Angled, * Plug Pattern Type C To En 175301-803, * Per Din En 175301-803, * Cubic Design)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.