Shop FESTO
See all product information
Create Account
Pneumatic Valve J-5-1/4-B
- Mfr # J-5-1/4-B
- Zoro # G802721643
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Housing material
Die-cast aluminum
Pilot pressure
2 bar to 10 bar
Width (In.)
32 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J-5-1/4-B
- Zoro #
- G802721643
- UPC #
- -
- Country of Origin
- China
- Housing material
- Die-cast aluminum
- Pilot pressure
- 2 bar to 10 bar
Dimensions
- Width (In.)
- 32 mm
Description
Pneumatic Valve J-5-1/4-B 5/2-Way Valve, Bistable, Pneumatically Operated Valve Function=5/2 Bistable, Type Of Actuation=Pneumatic, Width=32 Mm, Standard Nominal Flow Rate=1600 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.