Zoro Homepage

Pneumatic Valve VL-5-1/2

  • Mfr # VL-5-1/2

  • Zoro # G402734005


product price: $554.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Pilot pressure
1.2 bar to 10 bar
Width (In.)
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL-5-1/2
Zoro #
G402734005
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
52 mm

Details

Housing material
Die-cast aluminum
Pilot pressure
1.2 bar to 10 bar

Description

Pneumatic Valve Vl-5-1/2 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=52 Mm, Standard Nominal Flow Rate=3700 L/Min, Operating Pressure=0 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.