Zoro Homepage

Pneumatic Valve VL-5/2-D-3-FR-C

  • Mfr # VL-5/2-D-3-FR-C

  • Zoro # G902723851


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Width (In.)
65 mm
Pilot pressure
3 bar to 16 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VL-5/2-D-3-FR-C
Zoro #
G902723851
UPC #
-
Country of Origin
Hungary

Dimensions

Width (In.)
65 mm

Details

Housing material
Die-cast aluminum
Pilot pressure
3 bar to 16 bar

Description

Pneumatic Valve Vl-5/2-D-3-Fr-C 5/2-Way Function, Pneumatically Actuated, With Spring Return Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=65 Mm, Standard Nominal Flow Rate=4500 L/Min, Operating Pressure=-0,9 - 16 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.