Zoro Homepage

Pneumatic Valve VSPA-B-M52-M-A1

  • Mfr # VSPA-B-M52-M-A1

  • Zoro # G902729884


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Housing material
Die-cast aluminum
Width (In.)
26 mm
Pilot pressure
3 bar to 10 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSPA-B-M52-M-A1
Zoro #
G902729884
UPC #
-
Country of Origin
Germany

Dimensions

Width (In.)
26 mm

Details

Housing material
Die-cast aluminum
Pilot pressure
3 bar to 10 bar

Description

Pneumatic Valve Vspa-B-M52-M-A1 Width 26 Mm Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Width=26 Mm, Standard Nominal Flow Rate=1100 L/Min, Operating Pressure=-0,9 - 16 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.