Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Valve VUWS-L30-M32C-A-G38

  • Mfr # VUWS-L30-M32C-A-G38

  • Zoro # G902736462


product price: $60.29
/ea

Key Features

Housing material
Painted
Pilot pressure
2.5 bar to 10 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VUWS-L30-M32C-A-G38
Zoro #
G902736462
UPC #
-
Country of Origin
China

Details

Housing material
Painted
Pilot pressure
2.5 bar to 10 bar

Description

Pneumatic Valve Vuws-L30-M32C-A-G38 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Pneumatic, Valve Size=31 Mm, Standard Nominal Flow Rate=2300 L/Min, Operating Pressure=2,5 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.