Pneumatic Valve VUWS-LT20-M32U-M-N18

  • Mfr # VUWS-LT20-M32U-M-N18

  • Zoro # G402732599


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Housing material
Painted
Pilot pressure
1.5 bar to 10 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VUWS-LT20-M32U-M-N18
Zoro #
G402732599
UPC #
-
Country of Origin
China

Details

Housing material
Painted
Pilot pressure
1.5 bar to 10 bar

Description

Pneumatic Valve Vuws-Lt20-M32U-M-N18 Valve Function=5/2 Monostable, Type Of Actuation=Pneumatic, Valve Size=21 Mm, Standard Nominal Flow Rate=600 L/Min, Operating Pressure=-0,9 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.