Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Pressure Regulator LRP-1/4-10

  • Mfr # LRP-1/4-10

  • Zoro # G702721248


product price: $528.99
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminum
Max. Operating Pressure
1 bar to 12 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRP-1/4-10
Zoro #
G702721248
UPC #
-
Country of Origin
Germany

Details

Housing material
Aluminum
Max. Operating Pressure
1 bar to 12 bar

Description

Precision Pressure Regulator Lrp-1/4-10 Without Pressure Gauge. Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Piloted Precision Diaphragm Regulator, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge=Prepared For G1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.