Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Pressure Regulator LRPS-1/4-2, 5

  • Mfr # LRPS-1/4-2,5

  • Zoro # G602723793


product price: $719.99
/ea
Free Shipping & Returns

Key Features

Housing material
Aluminum
Max. Operating Pressure
0.1 MPa to 1.2 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRPS-1/4-2,5
Zoro #
G602723793
UPC #
-
Country of Origin
Hungary

Details

Housing material
Aluminum
Max. Operating Pressure
0.1 MPa to 1.2 MPa

Description

Precision Pressure Regulator Lrps-1/4-2,5 Without Pressure Gauge, With Lockable Regulator Head. Actuator Lock=Rotary Knob With Integrated Lock, Assembly Position=Any, Design Structure=Piloted Precision Diaphragm Regulator, Controller Function=(* Output Pressure Constant, * With Secondary Exhaust), Pressure Gauge=Prepared For G1/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.