Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge Kit DPA-100-10-MA-SET

  • Mfr # DPA-100-10-MA-SET

  • Zoro # G502728355


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type of mounting
With external thread
Pneumatic connection
G1/4
Primary Pressure Range
10 bar
Measurement accuracy class
2.5
Ambient temperature
5 °C to 60 °C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-100-10-MA-SET
Zoro #
G502728355
UPC #
-
Country of Origin
Hungary

Dimensions

Nominal Dial Size
40 ga

Details

Type of mounting
With external thread
Pneumatic connection
G1/4
Primary Pressure Range
10 bar
Measurement accuracy class
2.5
Ambient temperature
5 °C to 60 °C
IP/NEMA Rating
IP43
Mounting position
Any

Description

Pressure Gauge Kit Dpa-100-10-Ma-Set For Pressure Booster Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=With External (Male) Thread, Operating Pressure=10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.