Shop FESTO
See all product information
Create Account
Pressure Gauge Kit DPA-63-10-MA-SET
- Mfr # DPA-63-10-MA-SET
- Zoro # G902728344
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Primary Pressure Range
10 bar
IP/NEMA Rating
IP43
Pneumatic connection
G1/8
Nominal Dial Size
40 ga
Measurement accuracy class
2.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPA-63-10-MA-SET
- Zoro #
- G902728344
- UPC #
- -
- Country of Origin
- Hungary
- Primary Pressure Range
- 10 bar
- IP/NEMA Rating
- IP43
- Pneumatic connection
- G1/8
- Measurement accuracy class
- 2.5
- Type of mounting
- With external thread
- Ambient temperature
- 5 °C to 60 °C
- Mounting position
- Any
Dimensions
- Nominal Dial Size
- 40 ga
Description
Pressure Gauge Kit Dpa-63-10-Ma-Set For Pressure Booster Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=With External (Male) Thread, Operating Pressure=10 Bar
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.