Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Gauge MA-15-10-M5

  • Mfr # MA-15-10-M5

  • Zoro # G102719937


product price: $48.65
/ea

Key Features

Pneumatic connection
M5
IP/NEMA Rating
IP53
Intermittent load factor
0.66
Connection position
Centered on rear side
Housing colour
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-15-10-M5
Zoro #
G102719937
UPC #
-
Country of Origin
Japan

Dimensions

Nominal Dial Size
15 ga

Details

Pneumatic connection
M5
IP/NEMA Rating
IP53
Intermittent load factor
0.66
Connection position
Centered on rear side
Housing colour
Black
Housing material
Steel
Display range
0 bar to 10 bar
Ambient temperature
-20 °C to 60 °C
Measurement accuracy class
5
Temperature of medium
-20 °C to 60 °C
Material of screwed plug
Brass
Type of mounting
Line installation
Primary Pressure Range
0 psi to 145 psi

Description

Pressure Gauge Ma-15-10-M5 With Display Unit In Bar. Indicating Range [Bar]=0 - 10 Bar, Nominal Size Of Pressure Gauge=15, Design Structure=Bourdon Tube Pressure Gauge Without Measuring Mechanism, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.