Pressure Gauge MA-40-1, 0-R1/8-MPA-E-RG

  • Mfr # MA-40-1,0-R1/8-MPA-E-RG

  • Zoro # G802730812


product price:  $40.61
/ea

Key Features

Primary Pressure Range
0 bar to 10 bar
Material of screwed plug
Brass
Nominal Dial Size
40 ga
Ambient temperature
-20 °C to 60 °C
Materials in contact with the media
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-40-1,0-R1/8-MPA-E-RG
Zoro #
G802730812
UPC #
-
Country of Origin
Poland

Dimensions

Nominal Dial Size
40 ga

Details

Primary Pressure Range
0 bar to 10 bar
Material of screwed plug
Brass
Ambient temperature
-20 °C to 60 °C
Materials in contact with the media
Brass
Pneumatic connection
R1/8
Temperature of medium
-20 °C to 60 °C
Intermittent load factor
0.66
Housing material
ABS
Connection position
Centered on rear side
Display range
0 MPa to 1 MPa
Type of mounting
Line installation
IP/NEMA Rating
IP43
Measurement accuracy class
2.5
Housing colour
Black

Description

Pressure Gauge Ma-40-1,0-R1/8-Mpa-E-Rg With Display Unit In Mpa, Adjustable Red/Green Range. Indicating Range [Mpa]=0 - 1 Mpa, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.