Pressure Gauge MA-40-6-R1/4-EN
- Mfr # MA-40-6-R1/4-EN
- Zoro # G902718383
product price:Â
$
25.25
/ea
Key Features
Primary Pressure Range
0 bar to 6 bar
IP/NEMA Rating
IP43
Nominal Dial Size
40 ga
Housing material
ABS
Housing colour
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-40-6-R1/4-EN
- Zoro #
- G902718383
- UPC #
- -
- Country of Origin
- Poland
- Primary Pressure Range
- 0 bar to 6 bar
- IP/NEMA Rating
- IP43
- Housing material
- ABS
- Housing colour
- Black
- Ambient temperature
- -20 °C to 60 °C
- Pneumatic connection
- R1/4
- Intermittent load factor
- 0.66
- Material of screwed plug
- Brass
- Materials in contact with the media
- Brass
- Measurement accuracy class
- 2.5
- Display range
- 1 psi to 87 psi
- Type of mounting
- Line installation
- Connection position
- Centered on rear side
- Temperature of medium
- -20 °C to 60 °C
Dimensions
- Nominal Dial Size
- 40 ga
Description
Pressure Gauge Ma-40-6-R1/4-En With Display Unit In Bar And Psi. Indicating Range [Bar]=0 - 6 Bar, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=40, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.