Pressure Gauge MA-50-232-R1/4-PSI-E-RG
- Mfr # MA-50-232-R1/4-PSI-E-RG
- Zoro # G302730572
product price:Â
$
42.35
/ea
Key Features
Accuracy
2.5 psi
Primary Scale Units
Single scale-psi
IP/NEMA Rating
IP43
Temp. Range
-20 to 60°C
Operating pressure
0 to 16 °C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-50-232-R1/4-PSI-E-RG
- Zoro #
- G302730572
- UPC #
- -
- Country of Origin
- Poland
- Accuracy
- 2.5 psi
- Primary Scale Units
- Single scale-psi
- IP/NEMA Rating
- IP43
- Temp. Range
- -20 to 60°C
- Operating pressure
- 0 to 16 °C
Description
Pressure Gauge Ma-50-232-R1/4-Psi-E-Rg With Display Unit In Psi, Adjustable Red/Green Range. Indicating Range [Psi]=0 - 232 Psi, Conforms To Standard=En 837-1, Nominal Size Of Pressure Gauge=50, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.