Pressure Gauge PAGN-26-145P-P10
- Mfr # PAGN-26-145P-P10
- Zoro # G002728947
product price:Â
$
18.79
/ea
Key Features
Primary Pressure Range
0 bar to 10 bar
IP/NEMA Rating
IP43
Intermittent load factor
0.66
Measurement accuracy class
4
Pneumatic connection
Cartridge 10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAGN-26-145P-P10
- Zoro #
- G002728947
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Nominal Dial Size
- 26 ga
Details
- Primary Pressure Range
- 0 bar to 10 bar
- IP/NEMA Rating
- IP43
- Intermittent load factor
- 0.66
- Measurement accuracy class
- 4
- Pneumatic connection
- Cartridge 10 mm
- Type of mounting
- Line installation
- Display range
- 0 bar to 10 bar
- Materials in contact with the media
- Brass
- Housing material
- Polyamide
- Temperature of medium
- -20 °C to 60 °C
- Ambient temperature
- -20 °C to 60 °C
- Material of screwed plug
- Brass
- Housing colour
- Black
- Connection position
- Centered on rear side
Description
Pressure Gauge Pagn-26-145P-P10 With Display Unit In Bar And Psi. Indicating Range [Psi]=0 - 145 Psi, Nominal Size Of Pressure Gauge=26, Design Structure=Bourdon-Tube Pressure Gauge, Mounting Type=Line Installation, Operating Medium=(* Inert Gases, * Neutral Fluids)
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.