Zoro Homepage

Pressure Regulator LR-1/2-D-7-O-I-MIDI

  • Mfr # LR-1/2-D-7-O-I-MIDI

  • Zoro # G302721969


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Pressure
0 bar to 16 bar
Housing material
Die-cast zinc
Series
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-1/2-D-7-O-I-MIDI
Zoro #
G302721969
UPC #
-
Country of Origin
Hungary

Details

Max. Operating Pressure
0 bar to 16 bar
Housing material
Die-cast zinc
Series
D

Description

Pressure Regulator Lr-1/2-D-7-O-I-Midi With Increased Return Exhaust, Working Pressure Up To 7 Bar. Size=Midi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.