Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator LR-3/8-D-7-I-MINI

  • Mfr # LR-3/8-D-7-I-MINI

  • Zoro # G702721729


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Series
D
Housing material
Die-cast zinc
Max. Operating Pressure
0.1 MPa to 1.6 MPa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR-3/8-D-7-I-MINI
Zoro #
G702721729
UPC #
-
Country of Origin
Hungary

Details

Series
D
Housing material
Die-cast zinc
Max. Operating Pressure
0.1 MPa to 1.6 MPa

Description

Pressure Regulator Lr-3/8-D-7-I-Mini With Increased Return Exhaust, Working Pressure Up To 7 Bar. Size=Mini, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.