
Pressure Regulator LR-D-DI-MAXI
Mfr # LR-D-DI-MAXI
Zoro # G702728612
product price: $262.99
/ea
Free Shipping & Returns
Key Features
Housing material
Die-cast zinc
Max. Operating Pressure
0.1 MPa to 1.6 MPa
Series
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LR-D-DI-MAXI
Zoro #
G702728612
UPC #
-
Country of Origin
Germany
Details
Housing material
Die-cast zinc
Max. Operating Pressure
0.1 MPa to 1.6 MPa
Series
D
Description
Pressure Regulator Lr-D-Di-Maxi Without Threaded Connecting Plates. Size=Maxi, Series=D, Actuator Lock=Rotary Knob With Lock, Assembly Position=Any, Design Structure=Directly-Controlled Diaphragm Regulator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.