Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Regulator MS12-LR-G-D7-LD-AS

  • Mfr # MS12-LR-G-D7-LD-AS

  • Zoro # G102731304


product price: $351.74
/ea
Free Shipping & Returns

Key Features

Max. Operating Pressure
0.8 bar to 21 bar
Series
MS
Housing material
Die-cast aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS12-LR-G-D7-LD-AS
Zoro #
G102731304
UPC #
-
Country of Origin
Hungary

Details

Max. Operating Pressure
0.8 bar to 21 bar
Series
MS
Housing material
Die-cast aluminum

Description

Pressure Regulator Ms12-Lr-G-D7-Ld-As 12 Bar Maximum Output Pressure, With Pressure Gauge, Lockable Regulator Head, Direction Of Flow: From Left To Right. Size=12, Series=Ms, Actuator Lock=(* Rotary Knob With Lock, * With Accessories, Lockable), Assembly Position=Any, Design Structure=Pilot Actuated Diaphragm Regulator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.