Shop FESTO
Profile Cylinder DNC-21/2"-16"-P
Mfr # DNC-21/2"-16"-P
Zoro # G502741415
product price:Â $400.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DNC-21/2"-16"-P
Zoro #
G502741415
UPC #
-
Country of Origin
Germany
Description
Profile Cylinder Dnc-21/2"-16"-P Per Iso 15552, With Profile Cylinder Barrel, Non-Adjustable Cushioning. Stroke=16 ", Piston Diameter=2 1/2", Piston Rod Thread=5/8-18 Unf-2A, Based On The Standard=Iso 15552 (Previously Also Vdma 24652, Iso 6431, Nf E49 003.1, Uni 10290), Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.