Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Profile Mounting EAHF-L2-25-P-D2

  • Mfr # EAHF-L2-25-P-D2

  • Zoro # G102729035


product price: $32.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAHF-L2-25-P-D2
Zoro #
G102729035
UPC #
-
Country of Origin
China

Description

Profile Mounting Eahf-L2-25-P-D2 Size=25, Corrosion Resistance Classification Crc=2 - Moderate Corrosion Stress, Product Weight=24 G, Materials Note=Conforms To Rohs, Material Plate=Anodised Wrought Aluminium Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.