Proportional Pressure Regulator VEAB-B-26-D7-F-V1-1R1

  • Mfr # VEAB-B-26-D7-F-V1-1R1
  • Zoro # G602732962
product price: 
$
805.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Polyamide
Operation Type
Electrical
Operating Temp. Range
0 Degrees to 50 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEAB-B-26-D7-F-V1-1R1
Zoro #
G602732962
UPC #
-
Country of Origin
Switzerland
Housing Material
Polyamide
Operation Type
Electrical
Operating Temp. Range
0 Degrees to 50 Degrees C

Description

Proportional Pressure Regulator Veab-B-26-D7-F-V1-1R1 Valve Function=3-Way Proportional-Pressure Regulator, Type Of Piloting=Direct, Type Of Reset=Mechanical Spring, Type Of Actuation=Electrical, Assembly Position=Any

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews