Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Connector QS-10-8

  • Mfr # QS-10-8

  • Zoro # G302719515


product price: $2.75
/ea
Sold in multiples of 10 for $27.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QS-10-8
Zoro #
G302719515
UPC #
-
Country of Origin
Japan

Description

The FESTO - QS-10-8 is classified as a Push-On Hose Fitting product. This hose fitting is a key component, designed to connect hoses used in various industrial or commercial equipment. Its principal role is to aims to help create a sealed and stable connection, aiming to minimize potential leaks and supports the operation of the respective devices. This QS variant from FESTO is designed for durability and a robust connection under various conditions.

Key Features:

  • Hose Compatibility: Made to be compatible with varied hoses, aiming for wider applicability across multiple types of equipment.
  • Connection Type: Push-On, denotes a design which can be installed without tools, thereby reducing assembly work.
  • Material: Typically made using robust and durable materials which aim to withstand conditions to sustain use.
  • Fitting Size: 10-8, denoting the compatible hose sizes. The sizing refers to the inside diameter (ID) of the hose they are designed to fit.
  • Manufacturer: FESTO - a brand recognized for a variety of industrial and commercial products.
  • Application: Suitable for a range of industrial and commercial set-ups, given its high compatibility quotient with different types of hoses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.