Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Connector, Self-Sealing QSK-4

  • Mfr # QSK-4

  • Zoro # G402717954


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSK-4
Zoro #
G402717954
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSK-4 is a push-on hose fitting, part of the essential components in pneumatic or hydraulic systems. Designed with focus on functionality and performance considerations, this fitting is specifically intended for applications that involve connecting hoses to different types of equipment. It assists in forming plumbing networks where pressurized liquids or gasses pass through. The item features sturdy construction with potential to have a long life span, particularly useful in systems that require changeable connections, which can be pressurized or depressurized.

Key Features:

  • Product Category: Push On Hose Fittings – A type of fitting used to securely connect hoses in various industrial or commercial systems.
  • Brand: FESTO – A reputable brand known for manufacturing high-performing industrial parts and equipment.
  • Model: QSK-4– The specific model of this push-on hose fitting as provided by the manufacturer.
  • Material: Not provided – The construction material of this fitting is not available in the product description.
  • Size/Dimensions: Not provided – The specific size details are not available in the product attributes.
  • Color: Not provided – The color of the item is not stated in the product details.

Please contact us for more information about the material, size, and color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.