Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting CQ-1/2-15

  • Mfr # CQ-1/2-15

  • Zoro # G002721108


product price: $21.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQ-1/2-15
Zoro #
G002721108
UPC #
-
Country of Origin
United Kingdom

Description

The FESTO - CQ-1/2-15 is categorized under "Push On Hose Fittings". Recognized as a valuable tool in industrial or commercial settings, it is intended to aid in the execution of fast and secure hose connections. Made with durable materials, it is intended for stable performance, additionally aiming to maintain hose connections within the specified operative conditions.

Key Features:

  • Product Category: Push On Hose Fittings - This signifies its role within the broader range of industrial appliances as a solution for rapid, secure hose connections.
  • Product Brand: FESTO - A top-tier manufacturer recognized for its dedication to high-quality industrial tools and supplies.
  • Product type: CQ-1/2-15 - A specific product within the FESTO brand range, indicating the designated size and compatibility of the fitting.
  • Material: Not provided - The material information for this specific hose fitting was not disclosed by the manufacturer.
  • Compatibility: Not provided - There is no explicit information given on the type or size of hoses or tools this fitting component can be used with.
  • Ratings/Certifications: Not provided - The manufacturer did not disclose any specific ratings or certifications for this product.
  • Dimensions: Not provided - Dimensions for this hose fitting are not specifically stated by the manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.