Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting CRQS-1/4-8

  • Mfr # CRQS-1/4-8

  • Zoro # G302719485


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRQS-1/4-8
Zoro #
G302719485
UPC #
-
Country of Origin
Japan

Details

Color
Silver

Description

Product Name: FESTO - CRQS-1/4-8

Category: Push-On Hose Fittings

Description: The FESTO - CRQS-1/4-8 is a push-on hose fitting part used in various pneumatic applications. This component is crafted to foster secure and quick connections for hoses in your system. Constructed with a focus on durability and reliability, it is designed with features that aim to support a tight, secure seal that can contribute to the operation of your hose assembly.

Key Features:

  • FESTO brand: Known for a broad line of quality pneumatic and automation components.
  • Part of the CRQS series: A selection of fittings recognized for their stable connection and high detachment force.
  • 1/4" size: This speaks to the fitting's size, indicating its compatibility with corresponding hoses or tubes.
  • Designed with the aim of secure connections: These fittings are structured to hold hoses, with the intent of minimizing accidental disconnections.
  • Suitable for a variety of applications: While specific applications aren't mentioned, the overall function of these hose fittings lends itself to multiple pneumatic applications.
  • Manufactured with a durability focus: The construction of these fittings is designed with the intent to function across a range of environments with potential impacts to performance varying.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.