Push-In Fitting NPQH-D-G12-Q10-P10

  • Mfr # NPQH-D-G12-Q10-P10

  • Zoro # G102733940


product price: $8.99
/ea
Sold in multiples of 10 for $89.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPQH-D-G12-Q10-P10
Zoro #
G102733940
UPC #
-
Country of Origin
Italy

Description

The FESTO - NPQH-D-G12-Q10-P10 is a push-on hose fitting, critical in establishing secure connections in various industrial systems. This fitting, constructed for potential efficient operation, is made with durable materials that are suited for operation in a range of environments. Its specific design for 12mm hoses means that the push-on fitting is intended for assembly convenience while being designed for aiming at a sturdy connection.

Key Features:

  • Category: Push-on hose fitting - This signifies the product's fundamental purpose of providing secure connections between hoses in industrial systems.
  • Materials: Constructed with heavy-duty materials - Aims for durability and suitability for varying environment conditions.
  • Connection Type: Push-on - This type of connection is designed to be assembled and removed with potential ease, which may contribute to process efficiency.
  • Compatibility: Specifically designed for 12mm hoses - This indicates the specific hose diameter compatibility, ensuring optimal fitting performance and secure connection.
  • Leak-proof performance - Aims to aid in the efficiency and reliability of the systems it is integrated within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.