Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting NPQH-D-G14F-Q6-P10

  • Mfr # NPQH-D-G14F-Q6-P10

  • Zoro # G102733971


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPQH-D-G14F-Q6-P10
Zoro #
G102733971
UPC #
-
Country of Origin
Italy

Details

Color
Silver

Description

The FESTO - NPQH-D-G14F-Q6-P10 falls into the category of Push-On Hose Fittings, designed for manual attachment without requiring additional tools or crimping. These quick-connect fittings are used in various fluid systems for the conveyance of liquids and gases. The FESTO - NPQH-D-G14F-Q6-P10 integrates with standardized G14F thread types, compatible with diverse hardware systems. It is rated for a maximum pressure of 10 bar, ensuring its ability to withstand high-pressure environments.

Key Features:

  • Quick-connect functionality: This feature allows for straightforward manual installation, making it easy to integrate the fitting into existing systems.
  • G14F thread type: This feature denotes compatibility with standard hose sizes, demonstrating the versatility of the fitting across various fluid systems.
  • Material: Constructed of Polyamide 12, a durable and resilient material.
  • Max pressure: Rated for a maximum pressure of 10 bar.
  • Temperature rating: The fitting is rated for use between -30°C and +80°C.
  • Compatibility: The fitting is suitable for use with both compressed air and water systems, solidifying its usefulness in a variety of industrial applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.