Push-In Fitting NPQH-D-G14F-Q8-P10

  • Mfr # NPQH-D-G14F-Q8-P10

  • Zoro # G502733892


product price: $8.89
/ea
Sold in multiples of 10 for $88.90

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPQH-D-G14F-Q8-P10
Zoro #
G502733892
UPC #
-
Country of Origin
Italy

Details

Color
Silver

Description

The NPQH-D-G14F-Q8-P10 is a Push On Hose Fitting from FESTO, falling under the industrial and commercial supplies category. This specialized device is used for secure hose connections to facilitate fluid or gas transfer. It is easily identifiable by its distinct design, making it a dependable component in industrial setups.

Key Features:

  • Distinct "Push On" design, assisting in hose positioning.
  • Built with G14F threads, compatible with similarly threaded hoses for a leak-proof connection.
  • Equipped with a Q8 form factor.
  • Produced by the brand FESTO, a manufacturer in industrial tool production.
  • Paired with a P10 specification, indicating the specific bore size or dimension capacity of the fitting.
  • Additional details such as color, material type, maximum pressure capacity, etc. may be available upon request or in the product's user manual.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.