Push-In Fitting NPQM-D-G18-Q6-P10

  • Mfr # NPQM-D-G18-Q6-P10

  • Zoro # G002731565


product price: $4.16
/ea
Sold in multiples of 10 for $41.60

Key Features

Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPQM-D-G18-Q6-P10
Zoro #
G002731565
UPC #
-
Country of Origin
Italy

Details

Color
Silver

Description

The FESTO - NPQM-D-G18-Q6-P10 is classified as a "Push On Hose Fitting", a crucial component in hydraulic and pneumatic systems. It serves as a connector between hoses and devices, potentially aiding in system integrity and performance based on specific applications. This hose fitting finds its application primarily in industries that leverage pneumatic or hydraulic power systems, such as the manufacturing sector, automotive repair shops, or industrial plants.

Key Features:

  • As part of the “Push On Hose Fitting” category, this fitting has characteristics for attachment to the hose and the corresponding device which may facilitate installation and removal depending on specific use cases.
  • The distinct product part number NPQM-D-G18-Q6-P10 is specific to this product model, aiding in the discernment of this fitting from other variants.
  • The fitting is manufactured by FESTO, a company in the industry that manufactures parts and equipment.
  • Details regarding the product's material specification, size, weight, pressure capacity, or other key technical aspects are not available; it's recommended to consult the manufacturer for precise information to ensure suitability for your specific application requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.