Zoro Homepage

Push-In Fitting QBF-1/8-5/32-U

  • Mfr # QBF-1/8-5/32-U

  • Zoro # G902730217


product price: $1.99
/ea
Sold in multiples of 10 for $19.90

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBF-1/8-5/32-U
Zoro #
G902730217
UPC #
-
Country of Origin
Korea, Republic of

Details

Color
Gray

Description

Push-In Fitting Qbf-1/8-5/32-U Female Thread With External Hexagon. Size=Standard, Nominal Size=0,138 ", Type Of Seal On Screw-In Stud=Coating, Assembly Position=Any, Design Structure=Push/Pull Principle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.