Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push-In Fitting QBM-1/4-1/4-U

  • Mfr # QBM-1/4-1/4-U

  • Zoro # G502734301


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QBM-1/4-1/4-U
Zoro #
G502734301
UPC #
-
Country of Origin
Japan

Details

Color
Gray

Description

The FESTO - QBM-1/4-1/4-U is part of the Push On Hose Fittings category. This superior industrial fitting component is adeptly designed to closely connect hoses used in diverse industrial or commercial applications. It accommodates 1/4 inch threads on both the male and female ends, ensuring convenience in assembly. It is known for its wide compatibility, the use of durable material, and a design that follows industry standards.

Key Features:

  • The thread design helps to hold hoses securely, but proper installation is required to help reduce leakage.
  • Offers a versatile application being universally adaptable to hoses with a suitable 1/4 inch thread size.
  • Uniquely designed for a 'Push On' connection method, which requires pushing two parts together for assembly.
  • The fitting is made of a robust material for potential industrial or commercial applications. Longevity and performance may vary based on conditions and installation.
  • This single fitting part is sold individually, providing flexibility in purchasing according to requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.